This item is Discontinued.

Sunblossom Solar Gifts Sunblossom Solar Gifts BBL-ST Bella Blossom Solar Powered Indoor Chime - Stone BBL-ST

Sunblossom Solar Gifts BBL-ST Bella Blossom Solar Powered Indoor Chime - Stone (Discontinued)

  • Mfr # BBL-ST
  • Zoro # G303932906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BBL-ST
Zoro #
G303932906
UPC #
650361330805
Country of Origin
China

Description

Light is the thing which brings us confidences and happiness every time, this is the idea which lead us to provide highly innovated and creative products. Sunblossom Solar Gifts are proud to innovate and product undeniably unique solar powered products. All items are "light activated" when the strong direct sunlight through a window will cause active chiming and spinning. All our products are delightful and peaceful additions to one's inner space.

This classy and graceful Bella Blossom, chimes gently in the home, office, or protected outdoor oasis. The specially designed stand becomes the rising stem for the open bloom flower top containing our unique solar powered technology. From below, three tuned aluminum chime rods are struck magically by a silvery metal center ring.

Features
  • A magnetic dragonfly is included
  • Colorful and mysterious, this one can "land” on the stand wherever you’d like! As all of Sunblossom’s designs, it delights and soothes the soul
  • Bring the outdoors inside
  • No batteries
  • No breeze
  • No electricity
Specifications
  • Colour: Stone
  • Style: Indoor Chime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.