This item is Discontinued.

Sunbrite Brand Headliner Black SunBrite, Knitted Fabric, 9 in L, 9 in W HEADLSB1559M9X9

Black SunBrite, Knitted Fabric, 9 in L, 9 in W (Discontinued)

  • Mfr # HEADLSB1559M9X9
  • Zoro # G615446252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEADLSB1559M9X9
Zoro #
G615446252
UPC #
628911133183
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Black
Material
100% Polyester
Content Back
RV% Polyurethane foam
Fire Retardency
CALTB117-2013, MVSS302, UFAC Class 1
Content Face
100% Polyester
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 1250 hours

Description

Sunbrite Headliner 1559 Black is 100 % polyester laminated to a 3/16inch polyurethane foam. Sunbrite Headliner is known for its consistency and color quality and is regarded as a premier product in the automotive industry.


  • • Sunbrite Headliner is 100% polyester laminated to a 1/4 inch polyurethane foam. Sunbrite Headliner is known for its consistency and color quality and is regarded as a premier product in the automotive industry.
  • • Care Instructions: W - Clean fabrics with water-based cleaning agents or water based foam
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • Import Designation: United States
  • • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.