This item is Discontinued.

Sunbrite Brand Headliner Lt. Driftwood SunBrite, Knitted Fabric, 1 Yard L, 60 in W HEADLSB2013

Lt. Driftwood SunBrite, Knitted Fabric, 1 Yard L, 60 in W (Discontinued)

  • Mfr # HEADLSB2013
  • Zoro # G915446051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEADLSB2013
Zoro #
G915446051
UPC #
628911079306
Country of Origin
United States

Dimensions

Size
By the Yard
Width
60 in
Length
1 Yard

Details

Color
Brown
Material
100% Polyester
Fire Retardency
CALTB117-2013
Content Face
100% Polyester
Content Back
RV% Polyurethane foam

Description

Sunbrite Headliner 2013 Light Driftwood is 100 % polyester laminated to a 3/16inch polyurethane foam. Sunbrite Headliner is known for its consistency and color quality and is regarded as a premier product in the automotive industry. Order qty is in Yard increments.


  • • Sunbrite Headliner is 100% polyester laminated to a 1/4 inch polyurethane foam. Sunbrite Headliner is known for its consistency and color quality and is regarded as a premier product in the automotive industry.
  • • Fabric Type: 100% Polyester Backing Content: Polyurethane foam
  • • Washing Instructions: * To maintain the life of the fabric bring indoors when not in use. Clean by wiping down the fabric or hand washing with warm water and a mild soap solution. Simply rinse with clear water to prevent dirt from embedding itself into the fabric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.