This item is Discontinued.

Sunbritetv TV Dust Cover, Waterproof, 55", Gray SB-DC551NA

TV Dust Cover, Waterproof, 55", Gray (Discontinued)

  • Mfr # SB-DC551NA
  • Zoro # G8955825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-DC551NA
Zoro #
G8955825
UPC #
827912072952
Country of Origin
United States

Dimensions

Width
53"
Height
34"
Depth
8"

Details

For Use With
55 in TV
Item
Dust Cover
Type
Waterproof
Includes
Instructions, Warranty
Material
polypropylene
Color
Gray

Description

Dust Cover, For Use With 55 in TV, Color Gray, Includes Instructions, Warranty, Material Polypropylene

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.