Shop AMES
See all product information
Create Account
Hand Weeder, Stainless Steel, Ergonomic Gel Grip
- Mfr # 2445300
- Zoro # G423309947
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Depth
2 in
Application
Weeding in smaller gardens and raised beds
Head Material
Steel
Material
Steel/Poly/TPE
Handle Material
Poly/TPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2445300
- Zoro #
- G423309947
- UPC #
- 049206132504
- Country of Origin
- China
- Application
- Weeding in smaller gardens and raised beds
- Head Material
- Steel
- Item
- Hand Weeder
- Material
- Steel/Poly/TPE
- Handle Material
- Poly/TPE
- Handle Type
- Ergonomic
- Includes
- Hand Weeder
Dimensions
- Depth
- 2 in
- Height
- 14 in
- Width
- 1.5 in
- Handle Length
- 5.3 in
Description
With an ergonomic handle design that includes a soft gel grip insert that cushions the hand, AMES Ergo Gel Grip hand tools are built with your comfort in mind. Featuring a stainless steel head, this hand weeder is great for gardening in raised beds and container gardens. Used for weeding and root removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.