Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BMS1500
Zoro #
G4309523
UPC #
044365017976
Country of Origin
Unknown
Dimensions
Inside Height
67"
Inside Depth
20"
Inside Width
26-1/2"
Door Opening Height
65-1/4"
Overall Depth
2 ft. 2-1/2"
Door Opening Width
23-1/2"
Overall Height
5 ft. 10-1/2"
Overall Width
2 ft. 8-1/4"
Details
Type
Vertical
Assembled/Unassembled
Unassembled
Material
Resin
Capacity
20 cu. ft.
Color
Sand
Includes
Sturdy Floor and Shelf Support (Shelf not Included)
Construction
Durable Blowmolded Resin
Item
Vertical Outdoor Shed
Doors
Wide Double
Description
Sand/Chocolate, Door Opening Height 65 1/4 in, Door Opening Width 23 1/2 in, Includes Sturdy Floor and Shelf Support (Shelf not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.