Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BMS4500
Zoro #
G1830958
UPC #
044365017952
Country of Origin
Unknown
Dimensions
Inside Height
75-1/2 in
Inside Depth
24 in
Inside Width
50 in
Overall Width
4 ft 8 in
Overall Height
6 ft 7 in
Overall Depth
2 ft 6 in
Door Opening Height
74 in
Door Opening Width
47-1/2 in
Details
Type
Vertical
Assembled/Unassembled
Unassembled
Material
Resin
Capacity
52 cu ft
Color
Sand
Includes
Sturdy Floor and Shelf Support (Shelf not Included)
Construction
Durable Blowmolded Resin
Item
Vertical Outdoor Shed
Doors
Wide Double
Description
Sand/Chocolate, Door Opening Height 74 in, Door Opening Width 47-1/2 in, Includes Sturdy Floor and Shelf Support (Shelf not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.