This item is Discontinued.

Suncast 715 cu ft Resin Storage Shed, Vanilla/Stoney/Slate BMS8130

715 cu ft Resin Storage Shed, Vanilla/Stoney/Slate (Discontinued)

  • Mfr # BMS8130
  • Zoro # G2218977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMS8130
Zoro #
G2218977
UPC #
044365021294
Country of Origin
Unknown

Dimensions

Inside Height
100 1/2 in
Inside Depth
153 in
Inside Width
93 in
Overall Width
8 ft 4-1/2 in
Door Opening Height
72 in
Nominal Size
715 cu. ft.
Overall Height
8 ft 7 in
Door Opening Width
60 in
Overall Depth
13 ft 2-3/4 in
Interior Depth
12 3/4 ft
Nominal Exterior Depth
13.2 ft
Nominal Exterior Width
8.4 ft
Nominal Exterior Height
8.6 ft
Interior Height
8 3/8 ft
Interior Width
7 3/4 ft
Inside WxDxH
7 3/4 ft x 12 3/4 ft x 8 3/8 ft
Overall Exterior WxDxH
8.4 ft x 13.2 ft x 8.6 ft
Inside Length
7 3/4 ft
Door Opening HxW
72 in x 60 in

Details

Type
Storage Shed
Assembled/Unassembled
Unassembled
Material
Resin
Capacity
715 cu ft
Color
Vanilla/Stoney
Includes
Lockable Metal Handles and Metal Hinges, (4) Corner Shelves, (8) Skylights, Vent for Air Circulation
Construction
Durable Resin
Item
Outdoor Storage Shed
Doors
Wide Double
Bottom Panel
Reinforced
For Use With
Outdoor Equipment
Number of Doors
2
Product Type
Outdoor Storage Shed
Number of Air Vents
1
Number of Shelves
4
Storage Capacity
715 cu ft
Wall Material
Steel
Roof Material
Steel
Hinge Material
Metal
Handle Type
L-Handle
Lockable
Yes
Assembled
Unassembled
Includes Floor
Yes
Includes Lock
Yes
Roof Design
Slope
Number of Skylights
8
Method of Construction
Bolted

Description

Outdoor Storage Shed, Vanilla, Door Opening Height 72 in, Door Opening Width 60 in, Nominal Exterior Depth 13.2 ft, Nominal Exterior Width 8.4 ft, Nominal Exterior Height 8.6 ft, Wall Material Steel, Roof Material Steel, Storage Capacity 715 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 12 3/4 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 8 3/8 ft, Interior Width 7 3/4 ft, Includes Floor Yes, Hinged, Number of Air Vents 1, Number of Doors 2, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.