Shop SUNCAST COMMERCIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Tilt Truck, 2 cu yd, Forkliftable Frame, 2,300 lb Capacity, Black/Red
Mfr # RMTTHD200
Zoro # G223333302
product price:Â $2,224.99
/eaKey Features
Overall Height
51.25 in
Overall Length
85-1/4 in
Overall Width
46.85 in
Load Capacity
2,300 lb
Color
Black/Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMTTHD200
- Zoro #
- G223333302
- UPC #
- 44365051253
- Country of Origin
- United States
Dimensions
- Overall Height
- 51.25 in
- Overall Length
- 85-1/4 in
- Overall Width
- 46.85 in
- Wheel Diameter
- (2) 6" Casters; (2) 14" Wheels
Details
- Item
- Tilt Truck
- Load Capacity
- 2,300 lb
- Color
- Black/Red
- Handle Type
- Push/Pull Bar
- Cubic Yard Capacity
- 2 cu yd
- Material
- Resin
Description
The Suncast Commercial heavy-duty tilt truck is constructed of durable resin and is made to help you transport different items around your jobsite. The industrial strength casters provide easy maneuvering, while the brake helps with loading and unloading. Next time you need to transfer heavy items for a job, make sure to get a Suncast Commercial tilt truck.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.