Shop SUNCAST COMMERCIAL
See all product information
Create Account
Injection Molded Utility Trash Can, 32 gal, Plastic/Resin, Gray
Mfr # TCU32
Zoro # G223332817
product price:Â $53.89
/eaKey Features
Overall Diameter
21.87 in
Overall Width
21.75 in
Material
Plastic; Resin
Container Capacity
32 gal
Compatible Manufacturer Lid Part Number
TCU32GLIDD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCU32
- Zoro #
- G223332817
- UPC #
- 44365058702
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 21.87 in
- Overall Width
- 21.75 in
- Depth
- 26.5 in
- Height
- 28.75 in
Details
- Material
- Plastic; Resin
- Container Capacity
- 32 gal
- Compatible Manufacturer Lid Part Number
- TCU32GLIDD
- Color
- Gray
- Container Shape
- Cylindrical
- Item
- Trash Can
- Lid Opening Mechanism
- Open Top
Description
The Suncast Commercial injection molded utility trash can is manufactured to last longer and be more durable than competing cans. This trash can will not rust and is resistant to denting and bending. The vented channels aid in reducing the force required to remove a filled can liner, while the side handles allow for an effortless lifting and easy transportation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.