Shop SUNCAST COMMERCIAL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Partially Assembled Premium Housekeeping Cart, Plastic, 1 Shelf, 24 x 62.13 x 49.75, Black
Mfr # HKC2002
Zoro # G423334062
product price: $1,173.99
/eaKey Features
Wheel Material
Thermoplastic Rubber (TPR)
Wheel Type
(2) Non-Locking Non-Swivel; (2) Non-Locking Swivel
For Use With
Suncast Commercial HKCHOOD, HKCBMDOOR, HKCDRW2, HKCSHELF, HKCCADDYD, HKCTBKIT, HKCBB6
Overall Width
24 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HKC2002
- Zoro #
- G423334062
- UPC #
- 44365056678
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
Details
- Wheel Material
- Thermoplastic Rubber (TPR)
- Wheel Type
- (2) Non-Locking Non-Swivel; (2) Non-Locking Swivel
- For Use With
- Suncast Commercial HKCHOOD, HKCBMDOOR, HKCDRW2, HKCSHELF, HKCCADDYD, HKCTBKIT, HKCBB6
- Color
- Black
- Material
- Plastic
- Number of Shelves
- 1
- Includes
- (1) Standard Bag
Description
The Suncast Commercial premium housekeeping cart is our most innovative cart and durable cart. With the 360° adjustable caster system that allows for a fixed front caster mode, which keeps the housekeeping cart straight when desired, or full-range 360° movement, perfect for tight spaces, sharp corners, turn-arounds and side to side handling. The included spacious standard bag can be used for collecting laundry or linens, and the added lid will keep these items out of sight. This cart comes partially pre-assembled to save installation time. This is the perfect cart for all of your janitorial and housekeeping needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.