Shop SUNCAST COMMERCIAL
See all product information
Create Account
Standard Housekeeping Cart, Plastic, 1 Shelf, 24" x 62.13" x 49.75", Black
Mfr # HKC1000
Zoro # G623334022
product price:Â $873.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
1
Material
Plastic
Includes
(1) Standard Bag
Wheel Material
Thermoplastic Rubber (TPR)
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HKC1000
- Zoro #
- G623334022
- UPC #
- 44365051192
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
Details
- Number of Shelves
- 1
- Material
- Plastic
- Includes
- (1) Standard Bag
- Wheel Material
- Thermoplastic Rubber (TPR)
- Color
- Black
- Wheel Type
- (2) Non-Locking Non-Swivel; (2) Non-Locking Swivel
Description
The Suncast Commercial Standard Housekeeping Cart is a durable and sleek cart with a variety of storage and organization options. The impact absorbing bumpers are designed to reduce costly wall damage throughout the hotels or other businesses. The included spacious standard bag can be used for collecting laundry or linens. This is a perfect cart for all of your housekeeping needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.