This item is Discontinued.

Suncast Commercial Slim Trash Can Lid, 21" W x 12" D x 2" H TCNLID02D

Slim Trash Can Lid, 21" W x 12" D x 2" H (Discontinued)

  • Mfr # TCNLID02D
  • Zoro # G7817175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCNLID02D
Zoro #
G7817175
UPC #
044365051345
Country of Origin
United States

Details

Container Shape
Rectangular
Item
Slim Trash Can Lid,21" W x 12" D x 2" H
Opening Closure Type
Snap-On
Container Strength
Medium Duty
Primary Container Color
Gray
Lid Options
Sold Separately
Container Mounting Style
Free-Standing
Receptacle Container Style
Utility
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Indoor/Outdoor
Indoor, Outdoor
Finish
Plastic
Specific Container Material
Polypropylene
Container Basic Material
Plastic

Description

Slim Trash Can Lid,21 In. W x 12 In. D x 2 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.