
Elements Dove Gray Loveseat with Storage
Mfr # BMWB5000DG
Zoro # G710395745
product price: $199.00
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Length
47 in
Overall Width
47 in
Capacity
Interior capacity of 23 gallons
Finish
Decorative wicker pattern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMWB5000DG
Zoro #
G710395745
UPC #
44365030463
Country of Origin
United States
Dimensions
Overall Length
47 in
Overall Width
47 in
Depth
29.75 in
Details
Item
Outdoor Furnitire
Color
Dove Gray
Material
Plastic
Capacity
Interior capacity of 23 gallons
Finish
Decorative wicker pattern
Shape
Loveseat
Features
Decorative wicker pattern, multi-wall construction for stength and stability, contuored air cushioned back, supports 450 lbs., ergonomic seat design, extra-large arm rests, easy to clean and maintain
For Use With
Suncast Elements Collection Series
Description
ElementsDove Gray Loveseat with storage has a beautiful wicker pattern and built-in storage beneath the seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.