Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everett 6 ft. x 3 ft. Resin Vertical Peak Storage Shed with Floor Kit

  • Mfr # BMS6312

  • Zoro # G416119287


product price: $833.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
39 in
Overall Width (In.)
75.5 in
For Use With
Plastic Sheds
Overall Length (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS6312
Zoro #
G416119287
UPC #
44365019697
Country of Origin
United States

Dimensions

Overall Height (In.)
39 in
Overall Width (In.)
75.5 in
Overall Length (In.)
15 in

Details

Item
Outdoor Storage
For Use With
Plastic Sheds

Description

Material: Resin, Product Type: Storage Shed, Brand Name: Suncast, Sub Brand: Everett, Capacity: 94, , , , , Style: Peak, , Floor Kit: with Floor Kit, , Shed Orientation: Vertical, Shed Size: Small up to 6 ft. x 6ft., , Sq Footage: 14, , Nominal Width x

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.