Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Suncast Oasis Bar Light Kit BARLT2000

Oasis Bar Light Kit (Discontinued)

  • Mfr # BARLT2000
  • Zoro # G410395755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARLT2000
Zoro #
G410395755
UPC #
44365030265
Country of Origin
United States

Dimensions

Fixture Length
16.5 in
Depth
0.25 in

Details

Housing Finish
Plastic Rope Light
Application
Outdoor Furnitire
Bulb Shape
Rope Light
Hosuing Material
Plastic covered Rope Light
Includes
Built-In timer
Special Features
LED Rope Light with 16.5 feet of clear lights, battery operated (Batteries not included), Built-In times option, waterproof and weather resistant, compatible with Suncast Entertainment Station (model BMEO2000),
Housing Color
Clear
For Use With
Suncast Oasis Collection

Description

Oasis Bar Light Kit can be added to the Suncast Oasis Entertaining Bar to illuminate your outdoor entertaining experience. Featuring a battery-operated control switch and over 16' of Clear LED rope lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.