Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organizer, 8 Pocket, 19.55" W x 26.83" H

  • Mfr # HKCBAG04

  • Zoro # G8391769


product price: $42.56
/ea

Key Features

Overall Width
19 1/2 in
Length
26.83"
Width
19.55"
Handle Material
None
Overall Height
26 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKCBAG04
Zoro #
G8391769
UPC #
044365052373
Country of Origin
China

Dimensions

Overall Width
19 1/2 in
Length
26.83"
Width
19.55"
Overall Height
26 7/8 in

Details

Item
Organizer
Handle Material
None
Product Type
Wall File

Description

Wall File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.