Zoro Homepage

Service Cart, 3 Shelves, 34" L, 20" W, 37.92" H

  • Mfr # RC2030

  • Zoro # G3549012


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37.92"
Overall Length
34"
Overall Width
20"
Color
Black
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC2030
Zoro #
G3549012
UPC #
044365054865
Country of Origin
United States

Dimensions

Overall Height
37.92"
Overall Length
34"
Overall Width
20"

Details

Color
Black
Item
Service Cart
Number of Shelves
3

Description

Service Cart,20 In. x 30 In.,3 Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.