This item is Discontinued.

Suncast Steel Core Snow Pusher with Wear Strip, 24in Width x 57.55in Length SP2450

Steel Core Snow Pusher with Wear Strip, 24in Width x 57.55in Length (Discontinued)

  • Mfr # SP2450
  • Zoro # G016127392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP2450
Zoro #
G016127392
UPC #
44365006338
Country of Origin
United States

Dimensions

Blade Width
24 in
Handle Length
58 in
Blade Length
12 in
Height
12 in
Length
57.55 in
Width
24 in

Details

Blade Material
Plastic; Steel
Handle Material
Plastic
Item
Snow Shovels/Pushers
Color Family
Gray
Series Name
Steel CoreĀ®
Shaft Material
Plastic, Steel
Lawn Tool Head Type
Snow Pusher
Garden Tool Style
Square-Point Snow Pusher
Blade Type
Ribbed Square-Point
Lawn and Garden Tool Type
Shovel/Pusher
Color
Gray/Black
Material
Plastic, Steel
Applicable Material
Snow
Application
Snow Removal

Description

Eliminate the hassle of time-consuming snow-removal tasks, and clear large areas in no time with the Steel Core Snow Pusher. A wide and deep, short and curved head design makes it easy to push and roll snow off driveways, parking pads and walkways, and the head's angled rib pattern practically eliminates the potential for irritating snow-stick. A galvanized steel wear strip along the edge of the head protects it against pavement friction and structural collisions, while a resin-covered Steel Core shaft and molded plastic D-grip handle help ensure strong and reliable performance for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.