This item is Discontinued.

Suncast Storage Cabinet, 36-3/8 In. H, 30 In. W C3703G

Storage Cabinet, 36-3/8 In. H, 30 In. W (Discontinued)

  • Mfr # C3703G
  • Zoro # G0328447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3703G
Zoro #
G0328447
UPC #
044365012377
Country of Origin
Unknown

Dimensions

Inside Drawer Height
9 1/4 in
Inside Drawer Depth
14 5/8 in
Inside Drawer Width
25 3/4 in

Details

Cabinet Style
Drawer
Assembled/Unassembled
Assembled
Color
Gray/Black
Number of Drawers
3
Item
Storage Cabinet
Shelf Capacity
90 lb.
Number of Doors
0

Description

Storage Cabinet, Drawer, Commercial, Cabinet Height Range Desk or Table Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 36 1/4 in, Width of Cabinet 30 in, Depth of Cabinet 20 1/4 in, Number of Cabinet Shelves 0, Shelf Capacity 90 lb., Number of Doors 0, Cabinet Color Gray/Black, Locking Cabinet No, Cabinet Locking Mechanism None, Cabinet Handle Style Pull, Inside Drawer Depth 14 5/8 in, Inside Drawer Height 9 1/4 in, Inside Drawer Width 25 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.