This item is Discontinued.

Suncast Suncast Corporation DB9500 99 Gallon Taupe Deck Box DB9500

Suncast Corporation DB9500 99 Gallon Taupe Deck Box (Discontinued)

  • Mfr # DB9500
  • Zoro # G303997974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB9500
Zoro #
G303997974
UPC #
-
Country of Origin
China

Description

99 Gallon Capacity, Light Taupe, Extra Large, Deck Storage Box, Long Lasting, Easy To Maintain, Durable Resin Construction, Great For Outdoor Accessories, Easy Assembly, No Tools Required, 53.5"W x 27.5"D x 26.5"H.
  • Height: 24".
  • Width: 10".
  • Length: 46".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.