This item is Discontinued.

Sunco Cabinets Sunco Base Cabinet, 42 in OAW, 24 in OAD, 3412 in OAH, Wood, Amber, 1Drawer, 1Shelf, 1Door BBC42RT-SC

Sunco Base Cabinet, 42 in OAW, 24 in OAD, 3412 in OAH, Wood, Amber, 1Drawer, 1Shelf, 1Door (Discontinued)

  • Mfr # BBC42RT-SC
  • Zoro # G208276716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BBC42RT-SC
Zoro #
G208276716
UPC #
28645397682
Country of Origin
China

Description

Sunco Base Cabinet, Blind Corner, Number of Drawers 1, Number of Shelves 1, Number of Doors 1, Wood, Amber, Face Frame Material Plywood, Face Frame Dimensions 34 in, Side Frame Dimensions 12 in, Bottom Frame Material Plywood, Bottom Frame Dimensions 38 in, Back Frame Dimensions 12 in, Hinge Type Right, AssembledReadytoAssemble ReadytoAssemble, 3412 in OAH, 42 in OAW, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.