Shop SUNDSTROM SAFETY
See all product information
Create Account
Half Mask Respirator, SR 100, SR 510, P100, Snap-In Gasket, Size, S 1 Cartridges Included
- Mfr # H10-0015
- Zoro # G6060187
product price:Â
$
56.79
/ea
Key Features
Standards
FDA, NIOSH
Facepiece Material
Silicone Rubber
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H10-0015
- Zoro #
- G6060187
- UPC #
- 7392203008765
- Country of Origin
- Sweden
Dimensions
- Mask Size
- S
Details
- Item
- Half Mask Respirator Kit
- Standards
- FDA, NIOSH
- Facepiece Material
- Silicone Rubber
- Cartridges Included
- Yes
- Configured For
- Cartridges, Filters
- Head Harness Material
- Elastic
- Respirator Connection Type
- Snap-In Gasket
- Color
- Blue
- Typical Application
- Particulates
- Number of Cartridges Included
- 1
- Series
- SR 100, SR 510
- NIOSH Rating
- P100
- Mask Headstrap Type
- Standard
- Includes
- (1) P100 Filter, (10) Prefilter, Prefilter Holder, Cleaning Wipe, ID Tag, Storage Box
- Disposable/ Reusable
- Reusable
- Number of Suspension Points
- Single-Strap
Description
Half Mask Respirator Kit, SR 100, SR 510 Series, S, Includes (1) P100 Filter, (10) Prefilter, Prefilter Holder, Cleaning Wipe, ID Tag, Storage Box, Facepiece Material Silicone Rubber, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters