Shop COMFORT-AIR
See all product information
Create Account
300 TPR Respirator W/DISKIT P100OV Filters & Nuisance levels OV below PEL, Medium/Large
- Mfr # 3MLDISKITP100OV
- Zoro # G324157630
product price:Â
$
31.49
/ea
Key Features
Color
Gray
Facepiece Material
Thermoplastic
Series
Comfort-Air
NIOSH Rating
APF 10
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3MLDISKITP100OV
- Zoro #
- G324157630
- UPC #
- 684892500055
- Country of Origin
- United States
- Color
- Gray
- Facepiece Material
- Thermoplastic
- Series
- Comfort-Air
- NIOSH Rating
- APF 10
- Item
- Half Mask Respirator
- Standards
- OSHA
- Configured For
- Replacement Cartridges
- Number of Cartridges Included
- 2
- Respirator Connection Type
- Bayonet
- Head Harness Material
- Elastic/Plastic
Dimensions
- Mask Size
- Medium/Large
Description
Featuring series 300 half mask made from thermoplastic rubber material with no extra additives. Provides excellent comfort and eay to clean. Durable masks provides a long service life and superior comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.