Shop COMFORT-AIR
See all product information
Create Account
100 Silicone Respirator W/N95 Filter Assembly, Large
- Mfr # 1LDN5
- Zoro # G324157654
product price:Â
$
35.99
/ea
Key Features
Configured For
Replacement Cartridges
Series
Comfort-Air
Mask Size
Large
Head Harness Material
Elastic/Plastic
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LDN5
- Zoro #
- G324157654
- UPC #
- 684892248261
- Country of Origin
- United States
- Configured For
- Replacement Cartridges
- Series
- Comfort-Air
- Item
- Half Mask Respirator
- Head Harness Material
- Elastic/Plastic
- Standards
- OSHA
- NIOSH Rating
- APF 10
- Color
- Blue
- Number of Cartridges Included
- 2
- Facepiece Material
- Silcone
- Respirator Connection Type
- Bayonet
Dimensions
- Mask Size
- Large
Description
Molded from pure silicon rubber material with no extra additives. The most comfortable, quickest to clean up and durability provides long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.