0.5Hp Straight Die Grinder
- Mfr # SX5207
- Zoro # G623722652
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SX5207
- Zoro #
- G623722652
- UPC #
- 613364295274
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools SX5207 0.5HP Straight Die Grinder delivers powerful, high-speed performance for precision grinding, porting, deburring, polishing, and weld grinding. Its robust 0.5HP motor runs at a free speed of 22,000 RPM, ensuring fast and efficient material removal across a wide range of applications. The 3-piece 1/4 in precision collet securely holds accessories in place, offering consistent results every time. Built with a lightweight composite body and weighing just 1.3 lbs, the SX5207 reduces user fatigue while maintaining durability in demanding work environments. An ergonomic overmold grip improves comfort, reduces vibration, and enhances control during extended use. The integrated safety lock-off trigger helps prevent accidental startups, adding an extra layer of protection on busy job sites. Designed for quiet operation, the tool runs at just 82 dBA, promoting a more comfortable and less disruptive workspace. The rear exhaust system efficiently directs air and debris away from the user and the work area, improving visibility and cleanliness. An adjustable power regulator allows for precise speed control, while efficient air consumption (3.5 CFM at 90 PSI) makes it a seamless fit in any shop setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.