This item is Discontinued.

Sunex 1" Drive, 22mm Size, Metric Socket, 6 Points, Deep  1"Dr, - 22mm 522MD

1" Drive, 22mm Size, Metric Socket, 6 Points, Deep 1"Dr, - 22mm (Discontinued)

  • Mfr # 522MD
  • Zoro # G7022467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522MD
Zoro #
G7022467
UPC #
00613364905227
Country of Origin
Thailand

Dimensions

Drive Size
1"
Size
22mm
Overall Length
90mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel

Description

Deep 6 Pnt Impact Socket,1 In.Dr,- 22mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.