This item is Discontinued.

Sunex 1" Drive Impact Socket 6 555M

1" Drive Impact Socket 6 (Discontinued)

  • Mfr # 555M
  • Zoro # G7023173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555M
Zoro #
G7023173
UPC #
00613364605554
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
55mm
Overall Length
72mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Socket Type
Standard Impact

Description

Stndrd 6 Pnt Impact Socket,1 In.Dr,55mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.