Shop SUNEX
Create Account
1 in Drive Magnesium Composite Impact Wrench With 6 in Extended Anvil
- Mfr # SX01026
- Zoro # G223722748
product price:Â
$
960.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SX01026
- Zoro #
- G223722748
- UPC #
- 613364264904
- Country of Origin
- Taiwan, Province of China
Description
Introducing the SUNEX Tools 1 in Drive Magnesium Composite Impact Wrench with 6 in Anvil - SX01026, the epitome of power and efficiency in a lightweight design with a Power To Weight Ratio of 203 ft-lb/lb. Crafted with a magnesium alloy clutch housing, this impact wrench offers reduced fatigue, superior durability, improved heat dissipation, and enhanced resistance to corrosion and impact damage. The innovative 7 spring-loaded rotor blades ensure smoother operation and increased efficiency, leading to continuous high performance and a longer tool lifespan. The durable, high-impact resistant handle, crafted from 40% glass-filled nylon, offers a reliable grip with superior impact and wear resistance. The convenient switch regulator offers variable torque settings, enabling multiple adjustments for different tasks, with ergonomic controls for comfortable and efficient one-hand operation. The rotating air inlet enhances maneuverability, reduces hose twisting, and allows easier access to tight spaces, optimizing user comfort and efficiency. Delivering up to 3,200 ft-lbs. of breakaway torque and 2,000 ft-lbs. of working torque at 5,500 RPM, this high-performance impact wrench tackles the toughest jobs with ease. Weighing only 15.8 lbs., it reduces operator fatigue, making it the lightest tool in its class. The ergonomic handle minimizes hand fatigue and improves user comfort, with a sound level of only 102.2 dBA provides a quieter working environment. Backed by a 1-year warranty, the SUNEX Tools SX01026 is your ultimate tool for demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.