Air Rivet Squeezer, C-Jaw, 1/4 in NPT, Travel 0.56 in, Force 5,990 lb
- Mfr # CP4220CS
- Zoro # G623295019
product price:Â
$
2,080.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.98 in
Sound Pressure Level
77 dBA
Color
Red, Black
Air Inlet Thread Type
NPT
Starting System
Safety Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP4220CS
- Zoro #
- G623295019
- UPC #
- 15451783327
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Squeezer
- Sound Pressure Level
- 77 dBA
- Color
- Red, Black
- Air Inlet Thread Type
- NPT
- Starting System
- Safety Lever
- Vibration Level
- <2.5 m/s²
- Air Inlet Gender
- Female
- Handle Type
- Straight
- Max. Pressure
- 90 psi
- Sound Power Level
- 88 dBA
Dimensions
- Overall Length
- 13.98 in
- Depth
- 3.31 in
- Air Inlet Thread Size
- 1/4 in
Description
The CP42 series includes six models of squeezers which covers the most frequently used rivets in metal structure repair for aerospace, and their functional design is truly first class. You have a choice between C-jaws and Alligator jaws to best fit your application and to give optimal access.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.