Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 12
Mfr # 236ZM
Zoro # G7023858
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 50mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 236ZM
- Zoro # G7023858
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 50mm |
Size | 36mm |
Details
Description
Impact Socket, 36mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Nut Driver 12.0mm (32233)
- WIDIA End Mill, 1.2500 in. Milling Dia., I4S (I4S1250T200R)
- EAZYPOWER 3 Piece Screwdriver Bit Set, 1/4" (35932)
- GEARWRENCH 9/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86646)
- SUNEX SKT 1/2" DR 1-5/8" DEEP IMP (SU252D)
- SUNEX 1/2" Drive Impact Socket 6 (26483)
- SUNEX 1/2" Drive Impact Socket 12 (216Z)
- SUNEX Dble Square Impact Socket, 3/4"Dr, - 21mm (421MSS)
- SUNEX 3/4" Drive Impact Socket 12 (424ZT)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- Sunex Impact Sockets