Shop All Impact Sockets
Sunex
1/2" Drive Impact Socket 6
Mfr # 26491
Zoro # G7026411
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 68mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 26491
- Zoro # G7026411
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 68mm |
Size | 6mm |
Details
Description
Hex Impact Socket,1/2 In.Dr,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAREX CAT50 Shank For VHU-56, VHU-80, VHU-125, VHU-160 Boring & Facing Masterhead Sets (300076)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- GARANT Torque Screwdriver, Fixed Torque: 4.2Nm (211750 4,2)
- POWERBUILT 1/2" Drive 3/4" Thin Wall Color Lug Nut Skt (941042)
- SUNEX 1/2" Drive Impact Socket 6 (26495)
- SUNEX 1/2" Drive Impact Socket 6 (26496)
- SUNEX 1/2" Drive Impact Socket 6 (26493)
- SUNEX 1/2 Drive 43 Piece Metric Master Impact Socket Se (2569)
- SUNEX SKT 1/2" DR 9/16" FEMALE SOCKET IMP (SU218FP)
- SUNEX 1/2" Drive Impact Socket 6 (222MD)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Standard Depth, Black Oxide (J07530)
- Sunex Sockets & Ratchets