This item is Discontinued.

Sunex 15 Piece Metric/SAE T-Shape Hex Key Set, 8846 8846

15 Piece Metric/SAE T-Shape Hex Key Set, 8846 (Discontinued)

  • Mfr # 8846
  • Zoro # G6930058
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8846
Zoro #
G6930058
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Sizes"cluded
7mm, 8mm,9mm, 10mm, 12mm, 13mm, 14mm, 17mm

Details

Item
Key Set,Drain Plug,3/8" Dr,15 pcs.
End Shape
Standard
Number of Pieces
15
Measurement Type
SAE/Metric
Handle Type
Sliding T-Handle
Includes
(6) Chrome Insert Hex Drain Plug Sockets: 8mm, 9mm, 10mm, 12mm, 14mm, 17mm; (5) Chrome Insert Square Drain Plug Sockets: 7mm, 8mm, 10mm, 11mm, 13mm; (1) 5/16" Drive Chrome Insert Square Drain Plug Socket; (1) 3/8 Drive Chrome Insert Square Drain Plug Socket; (1) Chrome Insert Triangle Drain Plug Socket: 10mm; (1) 3/8" Drive 8" Chrome Sliding T-Bar

Description

The Sunex Tools 8846 15 Piece Metric/SAE T-Shape Hex Key Set is a durable and convenient set of hex keys that can be used across a wide range of applications. This hex key set comes with a sliding T-handle, which provides the user with an easy grip for more torque and control. The shape is hex, making it versatile enough to work on many fasteners. Each long arm hex key is made of vanadium molybdenum and comes complete with a chrome finish. The 7mm to 17mm sizes are included in this set, allowing you to handle any job that may come your way. Sunex Tools' 8846 15 Piece Metric/SAE T-Shape Hex Key Set is ideal for those who want the convenience of having all their tools in one place.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.