3/4" Drive Deep Impact Socket Set, SAE, 14 pcs
Mfr # 4638
Zoro # G2313810
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
14
Measurement Type
SAE
Product Type
Deep Impct Socket Set,3/4",SAE,14 pcs.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4638
Zoro #
G2313810
UPC #
613364143384
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Details
Item
Deep Impact Socket Set
Number of Pieces
14
Measurement Type
SAE
Product Type
Deep Impct Socket Set,3/4",SAE,14 pcs.
Description
Deep Impct Socket Set,3/4 In.,SAE,14 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.