Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 430MD
Zoro # G7040411
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 430MD
- Zoro # G7040411
- UPC # 00613364904305
- Country of Origin Thailand
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 30mm |
Details
Description
Deep Impact Socket,6Pt,3/4 In.Dr,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Micromtr, Adjstbl, Intrchngbl Hd, Ccm 6nm (869784)
- HHIP 1/16~5/8" ER25 15 Piece Spring Collet Set (3900-5235)
- TEKTON #3 Phillips High-Torque Screwdriver (DHP31003)
- KIPP Adjustable Handle Size: 2, M08X25, Plastic, Green RAL 6032, Comp: Steel (K0269.20886X25)
- SUNEX 3/4" Drive Impact Socket 6 (446MD)
- SUNEX 3/4" Drive Impact Socket 6 (0442)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX Hex Drive Impact Socket, 1" Dr 22Mm (SUN560722)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- Sunex Sockets & Ratchets