Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 450714
Zoro # G7041069
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 88mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 450714
- Zoro # G7041069
- UPC # 00689306338910
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 88mm |
Size | 14mm |
Details
Description
Hex Impact Socket,3/4 In.Dr,- 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Black (UK752)
- PROTO SLIDING T HANDLE 1/4" DR 4-1/2" (POJ4785)
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- KLEIN TOOLS Threadclip, 4-1/2-Inch (HTC5)
- SUNEX 3/4" Drive Impact Socket 6 (450719)
- SUNEX 3/4" Drive Impact Socket 6 (450717)
- SUNEX 3/4" Drive Impact Socket 6 (0442)
- SUNEX 1/2 In. Drive 10 Mm Hex Impact Socket (26495L)
- SUNEX 3/4" Drive Impact Socket 6 (460D)
- SUNEX 1/2" Drive Impact Socket 12 (267219)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6351)
- Sunex Sockets & Ratchets