
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
454M
Zoro #
G7040877
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
54mm
Overall Length
72mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Description
Impact Socket,6Pt,3/4 In.Dr,54mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.