Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 36483
Zoro # G7045339
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 60mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 36483
- Zoro # G7045339
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 60mm |
Size | 6mm |
Details
Description
Hex Driver Impact Socket - 6mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 1-3/4", Circular Saw, Medium (GC103)
- VEGA Phillips Acr 1 Insert Bit x 1" Tin (125P1CR-TI)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.030in (111203000)
- KNIPEX Long Nose Pliers Sets, 2 pc XL Needle-No (00 80 01 US)
- SUNEX 1 5/8 Deep Impact Socket (252D)
- SUNEX 3/4" Drive Impact Socket 6 (0442)
- SUNEX 3/4 in. Drive 6-Point Deep Impact Socket 33mm (433MD)
- SUNEX 3/8" Drive Impact Socket 6 (324D)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- SUNEX 3/8" Drive Impct Socket 6 (319UMD)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6279)
- Sunex Sockets & Ratchets