This item is Discontinued.

Sunex 3/8" Drive Impact Socket Set, SAE, 8 pcs 3652

3/8" Drive Impact Socket Set, SAE, 8 pcs (Discontinued)

  • Mfr # 3652
  • Zoro # G7052208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3652
Zoro #
G7052208
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Impact Socket Set
Number of Pieces
8
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) 3/8" Drive 6-Point Deep SAE Impact Socket Set, Heavy-Duty Blow Mold Case

Description

Deep SAE Impct Scket Set,3/8 In.Dr,6Pt,8PCS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.