
3/8" Drive Low Profile Impact Socket Set, Metric, 14 pcs (Discontinued)
- Mfr # 3362
- Zoro # G7014021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3362
Zoro #
G7014021
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Low Profile Impact Socket Set
Number of Pieces
14
SAE or Metric
Metric
Measurement Type
Metric
Includes
(14) 3/8" Drive Metric Low Profile Impact Socket Set with Hex Shank 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Description
Imp Sockt Set,Hex Shnk,Met,3/8 In.Dr,14 pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.