Shop SUNEX
Create Account
3/8 in & 1/2 in Drive Sae & Metric 6 Point Standard & Deep With Star, E-Star, Tamperproof Star
- Mfr # 10105
- Zoro # G323720910
product price:Â
$
505.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10105
- Zoro #
- G323720910
- UPC #
- 613364280447
- Country of Origin
- China
Description
The SUNEX Tools 3/8 in & 1/2 in Drive SAE & Metric 6 Point Standard & Deep Master Impact Socket and Bit Socket Set includes a comprehensive selection of 106 pieces designed for professional and industrial use. This set features a variety of sockets ranging from 8mm to 30mm and 5/16 in to 1-1/2 in, as well as impact bit sockets including star, E-star, tamperproof star, triple square, and hex sizes. Crafted from premium chrome molybdenum alloy steel, the sockets provide enhanced strength, durability, and impact resistance. Each socket is finished with a black phosphate coating that offers superior corrosion resistance, protecting the tools in demanding environments. The radius corner design improves fastener engagement while minimizing rounding and wear on both the sockets and fasteners. Dual size markings, including laser and permanent stamped markings, ensure quick and accurate identification even in low-light conditions. The set also includes universal joints capable of 360 degrees rotation with up to 30 degrees of flexibility, allowing access to hard-to-reach fasteners. Adjustable socket rails with independently adjustable studs provide secure storage for both standard and deep sockets. This set meets or exceeds ANSI standards and is backed by SUNEX Tools’ lifetime warranty, covering all impact sockets with no exclusions for long-term reliability and confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.