This item is Discontinued.

Sunex 5/16 X 3/8 Half Moon Style Double Box End Wrench 993501

5/16 X 3/8 Half Moon Style Double Box End Wrench (Discontinued)

  • Mfr # 993501
  • Zoro # G6864454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993501
Zoro #
G6864454
UPC #
613364046043
Country of Origin
China

Dimensions

Head Size
5/16 in; 3/8 in

Details

Item
Box Wrench
Material
Chrome Vanadium, Forged Alloy Steel
Finish
Polished
Number of Pieces
1
Features
Drop Forged

Description

5/16 X 3/8 Half Moon Style Double Box End Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.