6 in Adjustable Wrench
- Mfr # SXAW6C
- Zoro # G323722006
product price:Â
$
14.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXAW6C
- Zoro #
- G323722006
- UPC #
- 613364289396
- Country of Origin
- India
Description
The SUNEX Tools SXAW6C 6 in Adjustable Wrench is a versatile, compact tool designed for everyday mechanical work, general repairs, and plumbing tasks. With a 0.8125-inch (21mm) jaw capacity, it offers excellent control and reach for small to medium fasteners. The built-in hang hole provides convenient storage options on pegboards or hooks. Featuring a quick-adjust knurl, this wrench enables fast, one-handed size changes with a strong grip-even when working with gloves or in oily conditions. The firm locking mechanism prevents jaw slippage and loosening during use, ensuring reliable torque and a secure hold on fasteners every time. Laser-etched dual-scale (SAE & Metric) markings on both sides allow for quick and accurate size identification, reducing guesswork and speeding up tasks. Clearly stamped sizes on opposite sides of the handle provide easy reference. Constructed from forged chrome vanadium (CRV) steel, the SXAW6C boasts long-lasting durability, toughness, and resistance to deformation. Its anti-rust coating protects the tool from oxidation in harsh or damp environments. The satin-finished handle offers corrosion resistance and a professional look, while the polished chrome head enhances visibility in low-light work areas. Backed by SUNEX Tools’ lifetime warranty, this wrench is built to perform reliably for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.