6 in Wide Jaw Adjustable Wrench 1-5/16 in (34Mm)
- Mfr # 9611
- Zoro # G423721473
product price:
$
38.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9611
- Zoro #
- G423721473
- UPC #
- 613364155417
- Country of Origin
- India
Description
SUNEX Tools 9611 6 in Wide Jaw Adjustable Wrench 1-1/2 in (38mm) is engineered for professionals who demand performance, versatility, and durability. Designed with a 50% wider jaw opening and 30% more jaw depth than standard adjustable wrenches, this tool grips larger fasteners with strength and security. The 1-1/2 in (38mm) maximum jaw capacity makes it adaptable for a wide range of applications, from automotive repair to plumbing, gas line, and electrical work. The narrow-profile jaws allow access to tight spaces where ordinary wrenches can’t reach, while the rubber grip handle provides comfort and control, even in demanding conditions. Constructed from high-performance alloy steel, this wrench delivers long-lasting durability and meets ANSI standards-tested to 130% for safety and reliability. For added convenience, the integrated hang hole makes pegboard or tool rack storage simple and efficient. Whether you’re a mechanic, plumber, or DIY enthusiast, the SUNEX Tools 9611 Wide Jaw Adjustable Wrench is a must-have addition to your toolbox, combining strength, precision, and versatility in one compact 6 in design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.