Shop SUNEX
Create Account
Air Hammer Chisel Standard 10 Piece Set In Portable Tool Roll
- Mfr # ACS10
- Zoro # G723721425
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACS10
- Zoro #
- G723721425
- UPC #
- 613364049419
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX ACS10 Standard 10-Piece Air Hammer Chisel Set delivers professional-grade performance with innovative durability features. Designed with a patented chamfer edge, each chisel offers up to 50% longer life by reducing wear on your air hammer's retainer. Constructed from enhanced, wear-resistant material, these chisels are built to withstand tough jobs in automotive, industrial, and fabrication environments. The set includes a wide variety of tools-muffler butter, nut splitter, panel cutters, punches, flat chisel, and more-providing maximum versatility for cutting, splitting, and shaping tasks. All chisels feature a standard .401 shank size for broad compatibility and are finished in black oxide to protect against rust and corrosion. A heavy-duty 600D polyester tool roll with a water-repellent coating and hook-and-loop closure keeps your tools organized and portable. Whether you're in a shop or on the go, this comprehensive chisel kit is built for power, precision, and long-term use. Dimensions: Unrolled - 12 in x 16.1 in, Rolled - 3.9 in x 8.6 in. Includes: (10) Air Hammer Chisels - 3-1/2 in hammer, 6 in nut splitter, 8 in muffler cutter, 6-1/2 in bushing splitter, 6-1/2 in rivet cutter, 7 in dual blade panel cutter, straight punch, tapered punch, claw ripper & panel cutter, flat chisel; (1) custom 600D polyester roll pouch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.