This item is Discontinued.

Sunex Jumbo Angle Head Wrench, 1-1/2" 991602

Jumbo Angle Head Wrench, 1-1/2" (Discontinued)

  • Mfr # 991602
  • Zoro # G7032930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
991602
Zoro #
G7032930
UPC #
-
Country of Origin
China

Dimensions

Wrench Head Sizes
1-1/2"

Details

Item
Jumbo Angle Head Wrench,1-1/2"
Number of Pieces
1
Measurement Type
SAE
Wrench Style
Jumbo Raised panel, Angle Head
SAE or Metric
SAE

Description

Jumbo Angle Head Wrench,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.