This item is Discontinued.

Sunex Jumbo Metric Angled Wrench Set, 6 pcs. 9926

Jumbo Metric Angled Wrench Set, 6 pcs. (Discontinued)

  • Mfr # 9926
  • Zoro # G2314711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9926
Zoro #
G2314711
UPC #
613364010907
Country of Origin
China

Dimensions

Head Size
20mm (991420M); 21mm (991421M); 22mm (991422M); 23mm (991423M); 24mm (991424M); 25mm (991425M);

Details

Item
Jumbo Metric Angled Wrench Set,6 pcs.
Number of Pieces
6
Finish
Full Polish
Includes
(6) Jumbo Metric Angled Wrenches: (1) 20mm Angled Wrench (991420M); (1) 21mm Angled Wrench (991421M); (1) 22mm Angled Wrench (991422M); (1) 23mm Angled Wrench (991423M); (1) 24mm Angled Wrench (991424M); (1) 25mm Angled Wrench (991425M); Canvas pouch
Measurement Type
Metric
Wrench Style
Angled Head
Head Offset Angle
15 Degrees, 6 Degrees

Description

Jumbo Metric Angled Wrench Set,6 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.