This item is Discontinued.

Sunex Metric Combination Wrench Set, 6 pcs. 9606M

Metric Combination Wrench Set, 6 pcs. (Discontinued)

  • Mfr # 9606M
  • Zoro # G7016173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9606M
Zoro #
G7016173
UPC #
00031113100462
Country of Origin
China

Dimensions

Wrench Head Sizes
25mm (925); 26 mm (926); 27mm (927); 29mm (929); 30mm (930); 32mm (932)

Details

SAE or Metric
Metric
Wrench Style
Raised Panel, Combination
Number of Pieces
6
Includes
(6) Metric Combination Wrenches: (1) 3/4 Drive Chrome Ratchet 24 Tooth(); (1) 25mm Raised Panel Combination Wrench (925); (1) 26 mm Raised Panel Combination Wrench (926); (1) 27mm Raised Panel Combination Wrench (927); (1) 29mm Raised Panel Combination Wrench (929); (1) 30mm Raised Panel Combination Wrench (930); (1) 32mm Raised Panel Combination Wrench (932); Canvas pouch
Measurement Type
Metric
Item
Metric Combination Wrench Set,6 pcs.

Description

Metric Combination Wrench Set,6 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.