This item is Discontinued.

Sunex Screwdriver No. 3 x 6", Bolster 11P3X6H

Screwdriver No. 3 x 6", Bolster (Discontinued)

  • Mfr # 11P3X6H
  • Zoro # G7017433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11P3X6H
Zoro #
G7017433
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Screwdriver No. 3 x 6",Bolster

Description

Screwdriver No. 3 x 6 In.,Bolster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.