This item is Discontinued.

Sunex Slide Top Utility Cart, 3 Drawer, Lime Green, Work Surface: Stainless Steel, 37" W x 20" D x 43" H 8035XTLG

Slide Top Utility Cart, 3 Drawer, Lime Green, Work Surface: Stainless Steel, 37" W x 20" D x 43" H (Discontinued)

  • Mfr # 8035XTLG
  • Zoro # G6930627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8035XTLG
Zoro #
G6930627
UPC #
-
Country of Origin
China

Dimensions

Width
37"
Depth
20"
Height
43"

Details

Item
Slide Top Utility Cart
Number of Drawers
3
Color
Lime Green
Material
Work Surface: Stainless Steel
Features
5" x 2" Heavy Duty Casters, Two Locking, Latching, Recessed Drawers On Roller Bearing Slides Open To Full Extension
Tool Storage Type Included
Top Tool Chest

Description

If you are looking for a tool chest that can meet your needs, the Sunex Tools Slide Top Utility Cart is the one to choose. It comes with three drawers and a stainless steel work surface. The slide top utility cart has a durable stainless steel work surface. The lime green finish makes it an attractive addition to any garage or workshop. It features three drawers, each of which measures 20"D x 37"H. Its overall height is 43 in., while its overall width is 37 in. This Sunex Tools Slide Top Utility Cart will meet all your requirements when it comes to keeping tools organised and accessible.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.